Skip to Content
Merck
All Photos(1)

Documents

27184

Supelco

Vials, screw top, clear glass (vial only)

volume 40 mL, clear glass vial, thread for 24-400, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

clear glass vial

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

29 mm × 82 mm × 17 mm

volume

40 mL

fitting

thread for 24-400

Looking for similar products? Visit Product Comparison Guide

Application

Clear glass, screw top vials with hole-cap PTFE/silicone septa may be used, to contain plant tissue in an experimental study done in order to identify major volatiles emanating from chestnut reproductive plant tissue.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Astrid Leiva et al.
Animals : an open access journal from MDPI, 9(11) (2019-11-17)
Costa Rican animal feed production is continually growing, with approximately 1,238,243 metric tons produced in 2018. Production-wise, pet cat and dog food are in fifth place (about 41,635 metric tons per year) amongst animal feeds, and it supplies up to
Electroantennographic Responses of the Small Chestnut Weevil Curculio sayi (Coleoptera: Curculionidae) to Volatile Organic Compounds Identified From Chestnut Reproductive Plant Tissue.
Keesey IW
Environmental Entomology, 41 (4), 933-940 (2012)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service