Skip to Content
Merck
All Photos(1)

Key Documents

CLS3296030C

Pyrex® Gooch crucible, low form, with fritted disc

capacity 30 mL, porosity 40-60 μm

Synonym(s):

Corning® 32960

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$398.00

$398.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
12 EA
$398.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

$398.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

manufacturer/tradename

Corning 32960-30C

capacity

30 mL

disc diam.

30 mm

pore size

40-60 μm porosity

Looking for similar products? Visit Product Comparison Guide

General description

Particularly adapted to analytical work where precipitates are dried to constant weight at 110°C. Also suitable for higher temperatures, in which case is advisable to heat in an electric furnace. Crucibles should not be subjected to sudden temperature changes. In order to avoid strain, they should not be removed from the furnace until the temperature has dropped to 250°C.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service