Skip to Content
Merck
All Photos(2)

Key Documents

BR781302

BRAND® PCR tubes

capacity 0.2 mL, yellow tube, individual, attached flat cap

Synonym(s):

PCR, PCR Tubes, Tubes

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
$95.60

$95.60

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1000 EA
$95.60

About This Item

UNSPSC Code:
41103037
NACRES:
NB.22

$95.60

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

conical bottom
flat cap
polypropylene cap
polypropylene tube
yellow cap
yellow tube

description

thin-walled

sterility

non-sterile

feature

graduations: no
individual, attached flat cap

packaging

pack of 1000 ea

manufacturer/tradename

BRAND 781302

technique(s)

PCR: suitable

capacity

0.2 mL

Looking for similar products? Visit Product Comparison Guide

General description

PCR single tubes from BRAND with volumes of 0.2 and 0.5 ml are the efficient solution for small and medium sample volumes. The extra thin-walled tubes ensure optimum heat transfer during PCR, for shorter cycle times over a wide range of temperatures.To prevent sample losses from heating, the caps reliably seal the vessels with their tight fit. This ensures quality and repeatable results even with small sample volumes. At the same time, the caps can be opened and closed with ease.Tubes are available in several colors, allowing easy sample tracking at a glance.BIO-CERT® PCR QUALITY: Free of human DNA, RNase, DNase, Pyrogens and PCR-Inhibitors

Features and Benefits

  • Thin walls for rapid heat transfer
  • Tightly closing covers protect samples against evaporation
  • Colors available for easy identification of samples

Legal Information

BIO-CERT is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service