Skip to Content
Merck
All Photos(2)

Key Documents

BR781305

BRAND® PCR tubes

capacity 0.2 mL, colorless tube, individual, attached flat cap

Synonym(s):

PCR, PCR Tubes, Tubes

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
$175.00

$175.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1000 EA
$175.00

About This Item

UNSPSC Code:
41103037
NACRES:
NB.22

$175.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

colorless cap
colorless tube
conical bottom
flat cap
polypropylene cap
polypropylene tube

description

thin-walled

sterility

non-sterile

feature

graduations: no
individual, attached flat cap

packaging

pack of 1000 ea

manufacturer/tradename

BRAND 781305

technique(s)

PCR: suitable

capacity

0.2 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • BRAND® PCR tubes are transparent with flat cap and made of polypropylene.
  • Devoid of DNA, RNase, and DNase.
  • Free of pyrogens and PCR inhibitors.
  • Works at a temperature range from -80° C to +121° C.
  • Compatible with most thermal cyclers.
  • Uniform wall thickness enables optimal thermal transfer.

Features and Benefits

  • Thin walls for rapid heat transfer
  • Tightly closing covers protect samples against evaporation
  • Colors available for easy identification of samples

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service