Skip to Content
Merck
All Photos(1)

Key Documents

BR780753

BRAND® micro tube with bulk screw cap and silicone sealing

capacity 2 mL, self-standing bottom, sterile

Synonym(s):

Micro Tubes with Screw caps, Microcentrifuge Tubes, Screw caps, Tubes

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
$303.00

$303.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
500 EA
$303.00

About This Item

UNSPSC Code:
41121702
NACRES:
NB.11

$303.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

colorless tube
polyethylene cap
polypropylene tube
self-standing bottom

sterility

sterile

feature

RNase and DNase free
graduations

packaging

pack of 500 ea

manufacturer/tradename

BRAND 780753

capacity

2 mL

tube diam.

13 mm

Looking for similar products? Visit Product Comparison Guide

General description

The cover thread (PP) and reaction tube (PP) are perfectly matched, and in combination with the silicone seal offer reliable protection against liquid leakage or penetration. Sterile reaction tubes are delivered with attached screw-on covers.

Features and Benefits

  • With matte label field
  • Application: -196 °C to 121 °C
  • Sterility/SAL (Sterility Assurance Level) 10-3
  • BIO-CERT® PCR QUALITY: Free of human DNA, RNase, DNase, Pyrogens and PCR-Inhibitors

Legal Information

BIO-CERT is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service