Skip to Content
Merck
All Photos(1)

Key Documents

BR780730

BRAND® micro tube without screw cap

capacity 0.5 mL, self-standing bottle, non-sterile

Synonym(s):

Micro Tubes with Screw caps, Microcentrifuge Tubes, Tubes

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
$185.00

$185.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1000 EA
$185.00

About This Item

UNSPSC Code:
41121702
NACRES:
NB.11

$185.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

colorless tube
polypropylene tube
self-standing bottle

sterility

non-sterile

feature

graduations: no

packaging

pack of 1000 ea

manufacturer/tradename

BRAND 780730

capacity

0.5 mL

tube diam.

13 mm

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® Micro Tube Without Screw Cap is made from high-quality polypropylene (PP) and features graduated markings for precise volume measurement. Designed to withstand an operating range from -196 °C to +121 °C, this micro tube is autoclavable at 121 °C (2 bar) in accordance with DIN EN 285 standards. It is certified as BIO-CERT® PCR QUALITY, ensuring that it is free from human DNA, RNase, DNase, pyrogens, and PCR inhibitors, making it ideal for sensitive applications such as PCR and other molecular biology techniques.

Legal Information

BIO-CERT is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service