Skip to Content
Merck
All Photos(2)

Key Documents

CLS430915

Corning® microcentrifuge tubes with screw cap

2.0 mL microcentrifuge tube, polypropylene, w/ attached screw cap, w/ 0-ring, sterile, natural, 500/cs

Synonym(s):

centrifuge tubes, microcentrifuge tubes, microfuge tubes, screw cap microcentrifuge tubes

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
$292.00

$292.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
500 EA
$292.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

$292.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

conical bottom tube
natural polypropylene tube
screw top cap

description

O-ring (black silicone, rubber O-ring in cap)

sterility

sterile

feature

self-standing conical bottom

packaging

pack of 50
case of 500

manufacturer/tradename

Corning 430915

parameter

20000 × g max. RCF

cap diam.

12.7 mm

capacity

2.0 mL

tube O.D.

10.7 mm

color

natural

fitting

cap (screw cap)

Looking for similar products? Visit Product Comparison Guide

General description

  • 2 mL polypropylene microcentrifuge tubes feature screw caps that provide a tight secure seal
  • Attached cap with silicone O-ring
  • Withstands a maximum RCF of 20,000xg
  • Sterile
Corning polypropylene microcentrifuge tubes feature screw caps that provide a tight, secure seal.
  • Maximum RCF is 20,000
  • No marking spot

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service