Skip to Content
Merck
All Photos(1)

Key Documents

BR708005

Discharge tube for Dispensette® S

5 and 10 mL, standard, L 105 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$82.90

$82.90


Estimated to ship onMay 24, 2025



Select a Size

Change View
1 EA
$82.90

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

$82.90


Estimated to ship onMay 24, 2025


material

polypropylene cap

manufacturer/tradename

BRAND 708005

packaging

1 ea of

L

105 mm

capacity

5 and 10 mL

Looking for similar products? Visit Product Comparison Guide

General description

Without recirculation valve

Legal Information

Dispensette is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service