Skip to Content
Merck
All Photos(2)

Key Documents

57355-U

Supelco

SPME Fiber Assembly

greener alternative

PEG, for use with manual holder, Nitinol-core (NIT), 23 ga, 60 μm (PEG)

Synonym(s):

CW/PEG Fiber Assembly

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115854
NACRES:
NB.21

product name

SPME fiber assembly, Carbowax-Polyethylene Glycol (PEG) Coating, needle size 23 ga, df 60 μm(PEG, metal alloy fiber, for use with manual holder

material

metal alloy fiber
plain purple hub

Quality Level

needle size

23 ga

packaging

pkg of 3 ×  ea

greener alternative product characteristics

Waste Prevention
Safer Solvents and Auxiliaries
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

df

60 μm (PEG)

technique(s)

solid phase microextraction (SPME): suitable

fiber L

1 cm

matrix active group

PEG coating

application(s)

food and beverages

compatibility

for use with manual holder

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

We are committed to bringing you greener alternative products, which adhere to one or more of The 12 Principles of Greener Chemistry. This is a Solid Phase Microextraction (SPME) technology product. SPME is one of the greener technologies for sample preparation as it is solvent free extraction technology and SPME fibres are re-usable and generates as little waste as possible, thus aligns with "Waste Prevention”, and ″Safer Solvents and Auxiliaries″. Click here for more information.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Pawliszyn, Janusz
Solid Phase Microextraction: Theory and Practice, 264-264 (1997)
Talon, R., Montel, M.
Applied SPME, 364-371 (1999)
Edited by Sue Ann Scheppers Wercinski
Solid Phase Microextraction: A Practical Guide, 257-257 (1999)
Pawliszyn, Janusz
Applications of Solid Phase Microextraction, 674-674 (1999)
Pawliszyn, Janusz
Handbook of Solid Phase Microextraction, 410-410 (2009)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service