Skip to Content
Merck
All Photos(2)

Key Documents

57324-U

Supelco

SPME Fiber Assortment Kit

greener alternative

PDMS/DVB, PDMS, CAR/PDMS, for use with manual holder, Nitinol-core (NIT), 24 ga, 65 μm (PDMS/DVB), 75 μm (CAR/PDMS), 100 μm (PDMS)

Synonym(s):

SPME Assortment Kit 4, Manual

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115724
NACRES:
NB.21

product name

SPME fiber assortment kit 4, for use with manual holder, size 24 ga

material

assorted colors hub
fused silica fiber

Quality Level

size

24 ga

description

SPME Assortment Kit 4

greener alternative product characteristics

Waste Prevention
Safer Solvents and Auxiliaries
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

df

100 μm (PDMS)
65 μm (PDMS/DVB)
75 μm (CAR/PDMS)

technique(s)

solid phase microextraction (SPME): suitable

L

1 cm

matrix active group

CAR/PDMS coating
PDMS coating
PDMS/DVB coating

application(s)

food and beverages

compatibility

for analyte group flavors and odors
for use with manual holder

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

We are committed to bringing you greener alternative products, which adhere to one or more of The 12 Principles of Greener Chemistry. This is a Solid Phase Microextraction (SPME) technology product. SPME is one of the greener technologies for sample preparation as it is solvent free extraction technology and SPME fibres are re-usable and generates as little waste as possible, thus aligns with "Waste Prevention”, and ″Safer Solvents and Auxiliaries″. Click here for more information.

Application

for Flavor and Odor Compounds

Components

Kit 4 - For Flavors and Odors - contains one of each:
  • 100μm polydimethylsiloxane coating
  • 65μm polydimethylsiloxane/divinylbenzene coating
  • 75μm Carboxen/polydimethylsiloxane coating

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Pawliszyn, Janusz
Handbook of Solid Phase Microextraction, 410-410 (2009)
Pawliszyn, Janusz
Solid Phase Microextraction: Theory and Practice, 264-264 (1997)
Pawliszyn, Janusz
Applications of Solid Phase Microextraction, 674-674 (1999)
Edited by Sue Ann Scheppers Wercinski
Solid Phase Microextraction: A Practical Guide, 257-257 (1999)
Talon, R., Montel, M.
Applied SPME, 364-371 (1999)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service