Skip to Content
Merck
All Photos(1)

Key Documents

20350

Supelco

ORBO 49P (OVS) Supelpak-20 specially treated Amberlite XAD®-2 (20/40), 270/140 mg

RC,GFF,F,F (specially cleaned) separators, O.D. × L 13-8 mm × 75 mm , OSHA Versatile Sampler (OVS) Tube, pkg of 10 ea

Synonym(s):

ORBO Supelpak 20 series Tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
47131900

material

RC,GFF,F,F (specially cleaned) separators

Agency

NIOSH 5601
OSHA 62,63,67,70,74

product line

Amberlite
ORBO

composition

Bed A, 270 mg
Bed B, 140 mg

packaging

pkg of 10 ea

manufacturer/tradename

ORBO 49P

technique(s)

active air sampling: suitable

O.D. × L

13-8 mm × 75 mm , OSHA Versatile Sampler (OVS) Tube

matrix

XAD-2 (specially cleaned)

particle size

20-40 mesh

application(s)

air monitoring
environmental
industrial hygiene

Looking for similar products? Visit Product Comparison Guide

General description

The OSHA Versatile Sampler (OVS) was primarily designed for collection of Organophosphorus pesticides but is suitable for other applications. This specially constructed open glass tube is 75 mm long with a 13-mm outer diameter (O.D.) on the inlet end tapered to 8 mm (O.D.) on the outlet end. The design features a glass filter to trap the aerosols and a two-section sorbent portion to adsorb the vapors. The tube is packed with specially cleaned XAD-2 material and is QA tested to ensure low background interferences. The product is capped at the inlet and outlet to minimize environmental exposure. Meets OSHA and NIOSH method design specifications.

Legal Information

Amberlite is a trademark of DuPont de Nemours, Inc.
ORBO is a trademark of Sigma-Aldrich Co. LLC
Supelpak is a trademark of Sigma-Aldrich Co. LLC
XAD is a registered trademark of The Dow Chemical Company or an affiliated company of Dow

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

F J Egea González et al.
Journal of AOAC International, 80(5), 1091-1097 (1997-11-05)
A method to sample and analyze chlorothalonil and dichlofluanid in greenhouse air was evaluated. Analysis was performed by gas chromatography with electron capture detection and gas chromatography-mass spectrometry. Solid sorbents such as Chromosorb 102, Porapak R, Supelpak-2, Amberlite XAD-2, Amberlite
Nikolaos G Tsiropoulos et al.
Analytica chimica acta, 573-574, 209-215 (2007-08-29)
A methodology is described for greenhouse air analysis by sampling fenhexamid, pyrimethanil, malathion, metalaxyl-M and myclobutanil in solid sorbents. Pesticides were determined by gas chromatography with NP Detector. The trapping efficiency of XAD-2, XAD-4, Supelpak-2, Florisil and C-18 at different
Bjørn T Moe et al.
Anticancer research, 29(4), 1047-1052 (2009-05-06)
Endometrial hyperplasia is a precursor lesion of endometrial carcinoma. Clinical studies of endometrial hyperplasia have shown that levonorgestrel (LNG) is more therapeutically effective than medroxyprogesterone acetate (MPA). The present pharmacological in vitro study was performed to compare progestin effects on
K Flo et al.
Scandinavian journal of clinical and laboratory investigation, 55(8), 715-721 (1995-12-01)
Elevated extracellular cGMP levels have been observed in various clinical conditions, and the analyte has been proposed as a diagnostic marker of cardiovascular as well as malignant diseases. However, the use of extracellular cGMP as a pathophysiological marker requires detailed
A Orbo et al.
Tidsskrift for den Norske laegeforening : tidsskrift for praktisk medicin, ny raekke, 117(7), 972-976 (1997-03-10)
The development of female steroid hormone-related neoplasms such as gynaecologic and mammary cancers is influenced by hormones administered exogenously. Hormonal contraceptives and hormone replacement therapy both affect the risk of developing cancers in the endometrium, cervix, ovarium, and mammary glands.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service