HS24319
Pop-Up tube rack
18 x 50 mL, green polypropylene rack
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.17
Recommended Products
material
green polypropylene rack
feature
18 x 50 mL
packaging
pack of 2 ea
manufacturer/tradename
Heathrow Scientific HS24319
L × W × H
255 mm × 137 mm × 72 mm
Looking for similar products? Visit Product Comparison Guide
General description
Simple, easy action to open and close - expand and collapse when racks are needed. Designed to help organize 15 and 50 mL tubes. Imprinted grid aides quick retrieval. Stack racks in open or closed position. Saves space when racks are not in use! Robust polypropylene construction. Not recommended for cleaning in autoclave.
Measures 255 x 137 x 72 mm when expanded; 21 mm H when collapsed.
Measures 255 x 137 x 72 mm when expanded; 21 mm H when collapsed.
The Pop-Up Rack collapses for compact storage and “pops-up” for quick use, easy open and close.
Features and Benefits
- Constructed of polypropylene
- Easy to open and close
- Alphanumeric Identification for quick location and retrieval of tubes
- Stack racks in open or closed position
- Saves space when racks are not in use
- Not recommended for autoclaving
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service