Z692875
Pop-Up tube rack
blue
Synonym(s):
laboratory racks, storage racks, test tube racks, tube racks
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122804
NACRES:
NB.35
Recommended Products
material
blue
polypropylene
feature
Holds 12 x 50 mL tubes
Holds 21 x 15 mL tubes
packaging
pkg of 2 ea
manufacturer/tradename
Heathrow Scientific HS24320B
size
255x137x21 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Simple, easy action to open and close - expand and collapse when racks are needed. Designed to help organize 15 and 50 mL tubes. Imprinted grid aides quick retrieval. Stack racks in open or closed position. Saves space when racks are not in use! Robust polypropylene construction. Not recommended for cleaning in autoclave.
Measures 255 x 137 x 72 mm when expanded; 21 mm H when collapsed.
Measures 255 x 137 x 72 mm when expanded; 21 mm H when collapsed.
Legal Information
Pop-Up is a registered trademark of Kimberly-Clark Corp.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service