GE17-0210-01
CM-Sephadex® C-25
Cytiva 17-0210-01, pack of 100 g
About This Item
Recommended Products
ligand
carboxymethyl
description
Ion Exchanger Type (value)
feature
autoclavable In 0.1 M sodium chloride at 121°C for 30 min.
packaging
pack of 100 g
manufacturer/tradename
Cytiva 17-0210-01
storage condition
dry media
matrix
cross-linked dextran
particle size
40-120 μm (dry)
cleaning in place
2-12
working range
2-12
capacity
binding capacity
suitability
none detected for bioprocess medium
Related Categories
General description
Application
Different types of ion exchangers (DEAE, QAE and CM) and two different porosities (A-25/C-25 and A-50/C-50) are available.
Features and Benefits
- Weak cation exchanger suitable batch techniques.
- High binding capacities.
Storage and Stability
Analysis Note
Legal Information
Storage Class Code
13 - Non Combustible Solids
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Protocols
This page shows how to perform a separation with a Sephadex column from Cytiva which are Size Exclusion Chromatography media consisting of an epichlorohydrin cross-linked dextran.
Related Content
Separation options for Size Exclusion Chromatography with Sephadex from Cytiva.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service