Skip to Content
Merck
All Photos(7)

Key Documents

MXRDP2DT00

Millipore

Milliflex® Rapid 2.0 Detection Tower with no power supply

greener alternative

The Milliflex® Rapid2.0 detection tower is suitable for bioburden and sterility testing, for use with Milliflex® Rapid System 2.0, suitable for sterility testing

Synonym(s):

response and resolution of microbial contamination

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116129
NACRES:
JA.13

material

acrylonitrile-butadiene-styrene (ABS) (rear panel)
acrylonitrile-butadiene-styrene (ABS) housing
aluminum inner door

packaging

pkg of 1 unit

manufacturer/tradename

Milliflex®

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

parameter

15-32 °C temperature

technique(s)

Rapid Sterility Testing: suitable

W × depth × H

297 mm × 126 mm × 348 mm

weight

5.2 kg

input

sample type pharmaceutical(s)

application(s)

bioburden testing
pharmaceutical

sterility testing

compatibility

for use with Milliflex® Rapid System 2.0

greener alternative category

shipped in

ambient

General description

The Milliflex® Rapid System 2.0 is an automated solution for the rapid detection, imaging, and quantification of viable microbial contaminants in filterable samples throughout the manufacturing process. Its results help to improve process control, product yield and the timely release of final products. In case of contamination, corrective action can be taken earlier, avoiding loss of time, money, and production capacity.
We are committed to bringing you Greener Alternative Products, which belongs to one of the four categories of greener alternatives. This product is a Design for Sustainability (DfS) developed product. Click here to view its DfS score card.

Application

Rapid detection, response, and resolution of microbial contamination -Pharmaceutical Products Analysis

Features and Benefits

  • Consistently fast and reproducible results
  • Plug & Play concept
  • Data integrity thanks to 21 CFR Part 11 compliant software
  • Easy handling and validation

Other Notes

Download the Milliflex® Rapid System 2.0 software from here.
Power supply input :100 to 240 V in 50/60 Hertz.
Instrument Power input :24 V DC 50 W. max per equipment connected

Legal Information

MILLIFLEX is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Use Milliflex® Rapid System to detect cell-based immunotherapeutics for microbial contaminants. This automated ATP-based system supports rapid detection, imaging, and quantification of viable microorganisms.

Use Milliflex® Rapid System to detect cell-based immunotherapeutics for microbial contaminants. This automated ATP-based system supports rapid detection, imaging, and quantification of viable microorganisms.

Use Milliflex® Rapid System to detect cell-based immunotherapeutics for microbial contaminants. This automated ATP-based system supports rapid detection, imaging, and quantification of viable microorganisms.

Use Milliflex® Rapid System to detect cell-based immunotherapeutics for microbial contaminants. This automated ATP-based system supports rapid detection, imaging, and quantification of viable microorganisms.

See All

Related Content

Milliflex® Rapid system delivers bioburden and sterility testing results days earlier with proven technology.

Milliflex® Rapid system delivers bioburden and sterility testing results days earlier with proven technology.

Milliflex® Rapid system delivers bioburden and sterility testing results days earlier with proven technology.

Milliflex® Rapid system delivers bioburden and sterility testing results days earlier with proven technology.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service