1.08488
Urea
for biochemistry
Synonym(s):
Carbamide, Carbonyl diamide, Diaminomethanone, Carbonyldiamine, Carbamide, Carbonyldiamide
About This Item
Recommended Products
vapor pressure
<0.1 hPa ( 20 °C)
Quality Level
form
solid
potency
8471 mg/kg LD50, oral (Rat)
8200 mg/kg LD50, skin (Rat)
technique(s)
titration: suitable
pH
9 (20 °C, 100 g/L in H2O)
mp
132-135 °C (lit.)
solubility
1000 g/L
density
1.335 g/mL at 25 °C (lit.)
bulk density
720‑760 kg/m3
Looking for similar products? Visit Product Comparison Guide
Related Categories
Application
Analysis Note
Identity (IR-spectrum): passes test
Appearance: Colorless crystals or white crystalline powder.
Appearance of solution (100 g/l, water): Clear and colorless.
Melting point (DSC (differential scanning calorimetry)): 132 - 135 °C
UV-Absorption (260 nm; 8 mol/l; 1 cm; water): ≤ 0.1
UV-Absorption (280 nm; 8 mol/l; 1 cm; water): ≤ 0.1
Cyanide (CN): ≤ 0.000001 %
Chloride (Cl): ≤ 0.0005 %
Sulfate (SO₄): ≤ 0.001 %
Heavy metals (as Pb): ≤ 0.0004 %
Fe (Iron): ≤ 0.00002 %
NH₄ (Ammonium): ≤ 0.00001 %
Biuret: ≤ 0.05 %
Sulfated ash (800 °C): ≤ 0.01 %
Storage Class Code
11 - Combustible Solids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service