Z566306
PTFE stirrer shaft
shaft diam. 10 mm, L 650 mm
Synonym(s):
PTFE Stirrer, Stirring Shaft
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103800
NACRES:
NB.72
Recommended Products
material
PTFE
packaging
pack of 1 ea
manufacturer/tradename
Cowie 005.0565.10.1
L
650 mm
shaft diam.
10 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Stirring shaft with steel core for optimal rigidity. Use with PTFE stirrer guides and for applications which do not require a guide. Unbreakable, scratch resistant, and usable up to 280°C.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service