Z238716
PTFE stirrer shaft
shaft diam. 9.5 mm, L 650 mm
About This Item
Recommended Products
material
PTFE
packaging
pack of 1 ea
manufacturer/tradename
Cowie 005.565.1
L
650 mm
shaft diam.
9.5 mm
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | Z238708 | Z238686 | Z238694 |
---|---|---|---|
PTFE | PTFE | PTFE | PTFE |
pack of 1 ea | pack of 1 ea | pack of 1 ea | pack of 1 ea |
650 mm | 550 mm | 400 mm | 500 mm |
9.5 mm | 9.5 mm | 6 mm | 6 mm |
General description
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service