Skip to Content
Merck
All Photos(1)

Key Documents

Z238708

PTFE stirrer shaft

shaft diam. 9.5 mm, L 550 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

material

PTFE

packaging

pack of 1 ea

manufacturer/tradename

Cowie 005.555.1

L

550 mm

shaft diam.

9.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

With 6.5mm diamond-shaped button and steel core, order blades below.
Stirring shaft with steel core for optimal rigidity. Use with PTFE stirrer guides and for applications which do not require a guide. Unbreakable, scratch resistant, and usable up to 280°C.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service