Z316202
Hirschmann® EM dispenser, adjustable volume
volume 10-60 mL, accuracy: 0.5%, precision: 0.1 CV%
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.01
Recommended Products
material
glass piston
feature
subdivision 1 mL
manufacturer/tradename
Hirschmann 9360200
volume measuring range
10-60 mL, accuracy: 0.5%, precision: 0.1 CV%
volume
10-60 mL
fitting
(A 28)
(A40)
(A45)
Looking for similar products? Visit Product Comparison Guide
General description
For precise and reproducible liquid dispensing. Handling, fast and simple volume adjustment by merely turning the scale ring.
- Conformity certified
- Autoclavable up to 121 °C/2 bar
- The click-stop mechanism makes sure that the volume is not changed unintentionally
- The locking mechanism in the "O-position" provides additional safety
- A stable protective jacket avoids accidental damage of the glass cylinder
- Screw-coupled suction tube prevents the formation of air bubbles during aspiration
- Individual quality certificate with serial number and 12 months warranty
- Universal use - for dispensing in almost any area of application
Legal Information
Hirschmann is a registered trademark of Hirschmann Laborgeräte GmbH & Co.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service