Skip to Content
Merck
All Photos(1)

Key Documents

Z314706

Hirschmann® EM dispenser, adjustable volume

volume 10-60 mL, accuracy: 0.5%, precision: 0.1 CV%

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.51
Pricing and availability is not currently available.

material

ceramic piston

feature

subdivision 1 mL

manufacturer/tradename

Hirschmann 9360000

volume measuring range

10-60 mL, accuracy: 0.5%, precision: 0.1 CV%

volume

10-60 mL

fitting

(A 28)
(A45)
S 40

Looking for similar products? Visit Product Comparison Guide

General description

For precise and reproducible liquid dispensing. Handling, fast and simple volume adjustment by merely turning the scale ring.
  • Conformity certified
  • Autoclavable up to 121 °C/2 bar
  • The click-stop mechanism makes sure that the volume is not changed unintentionally
  • The locking mechanism in the "O-position" provides additional safety
  • A stable protective jacket avoids accidental damage of the glass cylinder
  • Screw-coupled suction tube prevents the formation of air bubbles during aspiration
  • Individual quality certificate with serial number and 12 months warranty
  • Universal use - for dispensing in almost any area of application
Supplied with thread adapters A28, A45, S40 (HPLC bottles), suction tube with nut, discharge tube, valve mounting wrench, individual quality certificate

Legal Information

Hirschmann is a registered trademark of Hirschmann Laborgeräte GmbH & Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service