Z276286
Wilmad® NMR tubes 5 mm diam., economy
frequency 100 MHz (N51A glass), L 8 in.
Synonym(s):
Wilmad nmr tubes, nmr sample tubes, nmr tubes
About This Item
Recommended Products
material
borosilicate glass (ASTM Type 1 Class B)
borosilicate glass tube
colorless tube
feature
neck thread push fit
packaging
pkg of 5 ea
manufacturer/tradename
Wilmad WG-5-8
parameter
100 MHz frequency (N51A glass)
100 MHz frequency
L
8 in.
camber
76 μm
concentricity
76 μm
tube diam.
5 mm
wall thickness
0.43 mm
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service