Z744262
Wilmad® NMR Benchtop Tube
tube O.D. 5 mm, tube L 8 in., pack of 150
Synonym(s):
NMR tube, spectrometer NMR tube
About This Item
Recommended Products
packaging
pack of 150
manufacturer/tradename
Wilmad WG-BTNMR-8
tube L
8 in.
tube O.D.
5 mm
suitability
suitable for NMR
Looking for similar products? Visit Product Comparison Guide
General description
Type 1, Class B Borosilicate glass construction with disposable caps
Note: Not for use with high-field instruments or spinning experiments
Application
Features and Benefits
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service