Z400521
Ace Trubore® PTFE stirrer assembly
for flask size, 250 ‑ 500 mL, joint: ST/NS 24/40
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103800
NACRES:
NB.72
Recommended Products
material
glass
Joint
joint: ST/NS24/40
feature
for flask size 250 ‑ 500 mL
packaging
pack of 1 ea
manufacturer/tradename
Ace Glass 8064-13
diam. × L
1 in. × 1 in.
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Precision PTFE Trubore stirrer assembly consisting of 10mm I.D. bearing, polished glass shaft with button, and PTFE blade. Bearing consists of PTFE inner bearing, glass-filled PTFE bushing and lock nut, compression saddle with O-ring, and threaded glass adapter.
Legal Information
Trubore is a registered trademark of Ace Glass, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service