Z155586
Griffin-type SS beaker
capacity 4,000 mL, without handle
Sign Into View Organizational & Contract Pricing
All Photos(3)
About This Item
UNSPSC Code:
41121803
NACRES:
NB.43
Recommended Products
material
stainless steel
feature
graduations: no
H × O.D.
225 mm × 156 mm
capacity
4,000 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service