Skip to Content
Merck
All Photos(1)

Key Documents

Z155640

Solution bowl

capacity 9 L (9.5 qt)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.51

material

stainless steel container

manufacturer/tradename

Polarware 136

H × O.D.

5 in. × 14 1/2 in.

capacity

9 L (9.5 qt)

Looking for similar products? Visit Product Comparison Guide

General description

With flat bottom and straight sides. 304 Stainless steel.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service