WHA3030614
Whatman® cellulose chromatography papers
3MM CHR, W × L 2 cm × 100 m, pkg of 1 roll
Synonym(s):
Z742333, blotting papers, cellulose membranes, whatman paper
About This Item
Recommended Products
material
cellulose membrane
roll
grade
for chromatography
sterility
non-sterile
feature
3MM CHR
packaging
pkg of 1 roll
manufacturer/tradename
Whatman 3030-614
Whatman Article No. 28419266 (US reference)
parameter
130 mm/30 min flow rate
2.6 cm/hr speed
W × L
2 cm × 100 m
basis weight
185 g/m2
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind. Ensures that no contamination will occur during the transfer steps.
- Manufactured and tested specifically for chromatographic and blotting techniques. This ensures the wicking capability and uniformity of capillary action that are important in obtaining clean and even transfers during blotting.
- Whatman 3MM Chr is considered the industry standard for blotting procedures.
- Convenient sizes available in sheets precisely cut to the most popular gel and transfer membrane sizes. Allows "out-of-the-box" usage and eliminates sheet-to-sheet variations.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service