Skip to Content
Merck
All Photos(1)

Key Documents

SLW1628/18M

Pyrex® Test tubes with standard ground stoppers

graduated, 25 mL

Synonym(s):

Pyrex, SciLabware 1628/18M

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121700
NACRES:
NB.11

Pricing and availability is not currently available.

material

borosilicate glass tube
colorless tube
polyethylene stopper

Joint

joint stopper19/26

sterility

non-sterile

feature

graduated
graduations
Push fit

packaging

pack of 10 ea

manufacturer/tradename

SciLabware 1628/18M

O.D. × L

22 mm × 150 mm

capacity

25 mL
25 mL

tube diam.

22 mm

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
NIST2974ANIST3278NIST1755
manufacturer/tradename

NIST®

manufacturer/tradename

NIST®

manufacturer/tradename

NIST®

manufacturer/tradename

NIST®

format

matrix material

format

-

format

matrix material

format

matrix material

packaging

pkg of 5 jars x 10 g

packaging

pkg of 5 g

packaging

pkg of 5 x 1 mL

packaging

pkg of disk

Quality Level

100

Quality Level

100

Quality Level

100

Quality Level

100

General description

  • With white enamel graduations to indicate capacity
  • Pyrex borosilicate glass construction provides excellent resistance to chemical attack and thermal shock
  • Supplied with interchangeable polyethylene stopper

Legal Information

PYREX is a registered trademark of Corning, Inc.

  • Choose from one of the most recent versions:

    Certificates of Analysis (COA)

    Lot/Batch Number

    Sorry, we don't have COAs for this product available online at this time.

    If you need assistance, please contact Customer Support.

    Already Own This Product?

    Find documentation for the products that you have recently purchased in the Document Library.

    Visit the Document Library

    Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

    Contact Technical Service