NIST2974A
Organics in freeze-dried mussel tissue (Mytilus edulis)
NIST® SRM® 2974a
About This Item
Recommended Products
Quality Level
form
solid
packaging
pkg of 5 g
manufacturer/tradename
NIST®
technique(s)
GC/MS: suitable
application(s)
food and beverages
1 of 4
This Item | NIST1974C | NIST1958 | NIST1947 |
---|---|---|---|
food and beverages | - | clinical research | - |
solid | - | - | - |
pkg of 5 g | pkg of 5 jars x 10 g | pkg of 5 x 10 mL | pkg of 5 x 8 g |
GC/MS: suitable | - | mass spectrometry (MS): suitable | - |
100 | 100 | 100 | 100 |
General description
SRM 2974A_cert
SRM 2974A_SDS
Application
Features and Benefits
- Available with a certificate documenting NIST-certified mass fraction values for PAHs, PCB congeners, chlorinated pesticides, and PBDE congeners in Organics in freeze-dried mussel tissue.
- Reference values for additional PAHs, PCB congeners, PBDE congeners and HBCD isomers are presented as mass fractions.
- The NIST certificate is provided with expiration certificate, use, storage, handling, and maintenance instructions.
- The certified values show metrological traceability to the SI derived unit for mass faction (expressed as micrograms per kilogram).
Legal Information
related product
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service