BR465423
BRAND® filter funnel
borosilicate glass, capacity 125 mL, 17 D 3
Synonym(s):
Filter, Filter funnel
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104900
NACRES:
NB.43
Recommended Products
material
borosilicate glass
manufacturer/tradename
BRAND 465423
capacity
125 mL
disc diam.
3 cm
pore size
16-40 μm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Crafted from borosilicate glass, known for its excellent thermal and chemical resistance, making it suitable for a wide range of substances.
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service