Skip to Content
Merck
All Photos(1)

Key Documents

BR464714

BRAND® filter funnel

borosilicate glass, capacity 75 mL, 11 D 4

Synonym(s):

Filter, Filter funnel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.43

material

borosilicate glass

manufacturer/tradename

BRAND 464714

capacity

75 mL

filter diam.

4.5 mm

pore size

10-16 μm

Looking for similar products? Visit Product Comparison Guide

General description

Crafted from borosilicate glass, known for its excellent thermal and chemical resistance, making it suitable for a wide range of substances.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service