Skip to Content
Merck
All Photos(1)

Key Documents

BR27513

BRAND® USP BLAUBRAND® class AS graduated pipette

capacity 10 mL

Synonym(s):

BLAUBRAND®, Graduated Pipettes, Pipettes, USP

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

AR-Glass

feature

class AS
graduation
type 2 (nominal volume above)

packaging

pack of 12

manufacturer/tradename

BRAND 27513

measuring range

accuracy: 0.1 mL

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® USP BLAUBRAND® class AS graduated pipette is made from high-qualityAR-Glas® and complies with DIN EN ISO 835 standards. It is calibrated to deliver (TD, Ex) and features a wait time of 5 seconds for optimal accuracy in liquid transfer. Each pipette includes a USP batch certificate, ensuring quality and traceability. This pipette is an essential tool for laboratories requiring precise liquid handling and reliable measurement in various applications.

Features and Benefits

  • Accurate volumetric measurement instrument for precision analyses.
  • BRAND® USP BLAUBRAND® class AS graduated pipette of capacity 10 mL, type 2, made of AR-GLAS®, is manufactured according to DIN EN ISO 835.
  • Calibrated to deliver (TD, Ex).
  • Reduced waiting time (5 sec) and simplified handling.
  • High volume precision.
  • The meniscus needs to be set -only once- directly to the partial volume.
  • Optimized flow geometry in the tip ensures reliable liquid dispensing from bulb and graduated pipettes.
  • The mechanical resilience of the tip and its fire-polished edges ensure a long service life.

Legal Information

AR-Glas is a registered trademark of Schott AG
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

This page contains detailed information on working with and handling pipettes and pipetting aids.

This page contains detailed information on working with and handling pipettes and pipetting aids.

This page contains detailed information on working with and handling pipettes and pipetting aids.

This page contains detailed information on working with and handling pipettes and pipetting aids.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service