BR27107
BRAND® graduated pipette serological
1 mL with 0.01 mL graduations, tip diam. 2 mm
Synonym(s):
ETERNA, Graduated Pipettes, Pipettes, SILBERBRAND, Serological
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.01
Recommended Products
material
AR-Glass
AR-Glass
feature
graduations Subdivisions 0.01mL
plugged
packaging
pack of 12 ea
manufacturer/tradename
BRAND 27107
capacity
1.0 mL
tip diam.
0.02 mm
2 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
AR-GLAS®. Calibrated to deliver (TM,Ex). Graduations and inscriptions in ETERNA amber stain. Short graduation marks.
Features and Benefits
- BRAND® graduated serological pipette offers precise measurement of liquids with high accuracy.
- AR-Glas® meet the stringent laboratory requirements for chemical and physical resilience.
- Amber diffusion stain is used for SILBERBRAND ETERNA volumetric instruments that are exposed to especially aggressive cleaning conditions.
- The stain diffuses into the glass surface and can only be removed by abrasion.
Legal Information
AR-Glas is a registered trademark of Schott AG
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service