Skip to Content
Merck
All Photos(1)

Key Documents

BAF650009001

SP Bel-Art® Proculture Plastic Pestles for Micro-Tube Homogenizer System

capacity 0.5 mL, pack of 100 ea (bulk pack)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

packaging

pack of 100 ea (bulk pack)

manufacturer/tradename

Bel-Art F65000-9001

capacity

0.5 mL

Looking for similar products? Visit Product Comparison Guide

General description

Hand-held, cordless homogenizer features a simple push in / pull out pestle exchange and is ideal for thorough and faster processing of one to many samples. Matched pestle tips and micro tubes can be used either with the homogenizer or with hand processing.

Features and Benefits

  • Pestles and tubes assure tight tolerances and thorough homogenization and grinding of materials resulting in optimal efficiency of pellet reconstitution or re-suspension
  • Pestles and tubes are chemical and heat resistant; colorant-free to eliminate potential leaching of heavy metals into samples
  • Tubes have 25% thicker bottoms than industry standard to ensure integrity during use
  • Each tube has frosted side and cap surfaces for labeling, a positive seal “snap-cap” design and a pierceable top for optimal functionality
  • Pestles have a unique ribbed shaft that provides precise finger control of homogenization for shear sensitive samples; also fit most motorized mixer adapters
  • Manufactured and packaged in a class 10,000 cleanroom; pestles and tubes are certified DNase, RNase and Pyrogen-free, and made of animal and phthalate/phthalate-ester free polypropylene with lot control and material traceability
  • Available in individually wrapped tubes and pestles over packed in resealable bags of 100 each or bulk packed in resealable bag with an additional heat-seal above the standard closure that indicates if the package has been opened
Note: Sterilized products are not returnable.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service