63291-U
BIOshell lgG 1000 Å C4 (2.7 μm) HPLC Columns
L × I.D. 5 mm × 2.1 mm, HPLC Guard Cartridge, pkg of 3
About This Item
Recommended Products
Product Name
BIOshell lgG 1000 Å C4, 2.7 μm Guard Cartridge, 2.7 μm particle size, L × I.D. 5 mm × 2.1 mm, pkg of 3
material
stainless steel hardware
Quality Level
Agency
suitable for USP L26
description
Shell thickness (0.5 μm)
Solid core (1.7 μm)
product line
BIOshell
feature
endcapped
packaging
pkg of 3
extent of labeling
0.6% carbon loading
parameter
1000 bar max. pressure
60 °C max. temp.
technique(s)
HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable
L × I.D.
5 mm × 2.1 mm
surface area
22 m2/g
matrix
spherical silica particle platform
superficially porous particle
matrix active group
C4 (butyl) phase
particle size
2.7 μm
pore size
1000 Å
pH
2-9
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Legal Information
Not finding the right product?
Try our Product Selector Tool.
accessory
Storage Class Code
13 - Non Combustible Solids
WGK
nwg
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service