565349-U
Ascentis® Express 90 Å AQ-C18, (2 μm) HPLC Columns
L × I.D. 5 cm × 2.1 mm UHPLC Column
Synonym(s):
Ascentis® Express 90 Å AQ-C18, 2 μm HPLC Column
About This Item
Recommended Products
product name
Ascentis® Express 90 Å AQ-C18, 2.0 μm HPLC Column, column L × I.D. 5 cm × 2.1 mm
material
stainless steel column
Agency
suitable for USP L1
product line
Ascentis®
feature
endcapped
packaging
1 ea of
extent of labeling
6.5% Carbon loading
technique(s)
HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable
column L × I.D.
5 cm × 2.1 mm
surface area
120 m2/g
matrix
Fused-Core® silica particle platform
superficially porous particle
matrix active group
AQ-C18, polar modified bonding phase
particle size
2 μm
pore size
90 Å pore size
operating pH range
2-9
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Analysis Note
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service