Skip to Content
Merck
All Photos(1)

Key Documents

WHAWB100020

Qiagen Cutting Mat

size , L x W 8 x 6 in. (20.3 cm x 15.2 cm), pkg of 1 ea

Synonym(s):

Cutting Mat 6" x 8" (1), Whatman FTA, Z708755

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.22

packaging

pkg of 1 ea

manufacturer/tradename

Qiagen WB100020

size

, L x W 8 x 6 in. (20.3 cm x 15.2 cm)

Looking for similar products? Visit Product Comparison Guide

General description

The UniCore Cutting Mat ensures clean sample cuts from FTA/FTA Elute Cards and extends the life of the cutting tip of punch. The matt is designed for repeated, extended use and can be cleaned with alcohol.

Other Notes

Field of Use : For internal research use only

Legal Information

FTA is a trademark of Qiagen Group
Qiagen is a registered trademark of Qiagen Group

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service