WHAWB100088
Qiagen Cutting Mat
size , L x W 3 x 2.5 In. (7.6 cm x 6.6 cm), pkg of 1 ea
Synonym(s):
Cutting Mat 2.5" x 3.0" (1), Whatman FTA, cutting mat, harris punch, micro punch, whatman punch
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41100000
NACRES:
NB.22
Recommended Products
packaging
pkg of 1 ea
manufacturer/tradename
Qiagen WB100088
size
, L x W 3 x 2.5 In. (7.6 cm x 6.6 cm)
Looking for similar products? Visit Product Comparison Guide
General description
The UniCore Cutting Mat ensures clean sample cuts from FTA™/FTA™ Elute Cards and extends the life of the cutting tip of punch. The matt is designed for repeated, extended use and can be cleaned with alcohol.
Other Notes
Field of Use : For internal research use only
Legal Information
FTA is a trademark of Qiagen Group
Qiagen is a registered trademark of Qiagen Group
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service