23-0310
Coconut oil from Cocos nucifera
CP
Synonym(s):
Coconut fat, Copra oil
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
grade
CP
form
solid
availability
available only in Japan
mp
23-27 °C
storage temp.
room temp
Looking for similar products? Visit Product Comparison Guide
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
>235.4 °F - closed cup
Flash Point(C)
> 113 °C - closed cup
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
John B Mason et al.
International journal for vitamin and nutrition research. Internationale Zeitschrift fur Vitamin- und Ernahrungsforschung. Journal international de vitaminologie et de nutrition, 81(5), 295-305 (2012-03-16)
Regular semi-annual distribution of high-dose (200,000 IU) vitamin A capsules (VACs) to children 1 - 5 years of age (previously identified as underweight), in Leyte Province, the Philippines, was compared to providing extra VACs to give three-monthly dosing, and to
Ask the doctor. Would you please comment on the current craze for coconut oil? I now have friends who, based on ads and popular books, are taking coconut oil several times a day.
Anthony L Komaroff
Harvard health letter, 37(12), 2-2 (2012-12-19)
Does coconut oil reduce the risk of coronary artery diseases?
Ailya Inayat et al.
JPMA. The Journal of the Pakistan Medical Association, 63(6), 797-797 (2013-08-02)
Can coconut oil replace caprylidene for Alzheimer disease?
Larissa DeDea
JAAPA : official journal of the American Academy of Physician Assistants, 25(8), 19-19 (2012-08-30)
Xuezhi Ding et al.
Tropical animal health and production, 44(7), 1541-1545 (2012-03-01)
The objective was to evaluate the effect of dietary coconut oil on methane (CH(4)) emissions and the microbial community in Tibetan sheep. Twelve animals were assigned to receive either a control diet (oaten hay) or a mixture diet containing concentrate
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service