11681451001
Roche
NBT/BCIP Stock Solution
Synonym(s):
5-bromo-4-chloro-3-indoyl phosphate, BCIP
About This Item
Recommended Products
form
solution
Quality Level
mol wt
817.7
packaging
pkg of 8 mL
manufacturer/tradename
Roche
storage temp.
2-8°C
General description
Formulas: NBT: C40H30Cl2N10O6, BCIP: C8H6NO4BrClP x C7H9N
Evaluation: visually
Application
Physical form
Note: The color of the solution can vary from yellowish to light brown.
Preparation Note
Always prepare this solution fresh shortly before use.
- For all applications except DIG System: Add 200 μl of the stock solution to 10 ml 0.1 M Tris-HCl, pH 9.5 (20 °C), 0.1 M NaCl, 0.05 M MgCl2.
- For DIG System applications: Add 200 μl of the stock solution to 10 ml 0.1 M Tris-HCl, pH 9.5 (20 °C), 0.1 M NaCl
Other Notes
Storage Class Code
12 - Non Combustible Liquids
WGK
WGK 1
Flash Point(F)
does not flash
Flash Point(C)
does not flash
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service