Skip to Content
Merck
All Photos(1)

Key Documents

CLS980018

Pyrex® test tubes, beaded rim

capacity 27 mL

Synonym(s):

Corning® 9800

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121700
NACRES:
NB.43

material

borosilicate glass
plain neck
round bottom tube

sterility

non-sterile

feature

graduations: no

packaging

case of 576
pack of 72

manufacturer/tradename

Corning 9800-18

O.D. × L

18 mm × 150 mm

capacity

27 mL

color

clear

suitability

suitable for (test)

Looking for similar products? Visit Product Comparison Guide

General description

Beaded rim. Made from special machine-made tubing to give optimum wall thickness. Well annealed, resistant to heat, and chemically stable. Rims are fire-polished. 25 mm tubes do not have marking spot.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service