59164
SUPELCOSIL™ LC-18-DB (5 µm) HPLC Columns
L × I.D. 30 cm × 4 mm, HPLC Column
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115700
eCl@ss:
32110501
Recommended Products
Product Name
SUPELCOSIL™ LC-18-DB HPLC Column, 5 μm particle size, L × I.D. 30 cm × 4 mm
Agency
suitable for USP L1
feature
endcapped
manufacturer/tradename
SUPELCOSIL™
extent of labeling
11.0% Carbon loading
parameter
0-70 °C temperature
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
30 cm × 4 mm
surface area
170 m2/g
surface coverage
surface coverage 3.1 μmol/m2
matrix
silica gel, spherical particle platform
matrix active group
C18 (octadecyl) phase
particle size
5 μm
pore size
120 Å
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
SUPELCOSIL LC-DB phases are specially deactivated for basic compounds. These columns provide shorter retention, better peak shape, and higher efficiency for organic bases than can be obtained on other Type A silica reversed-phase columns.
Legal Information
SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC
guard cartridge
Product No.
Description
Pricing
related product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
O Majid et al.
Therapeutic drug monitoring, 23(2), 163-168 (2001-04-11)
Recipients of organ transplants remain particularly dependent on prednisolone as part of their maintenance immunosuppression. Despite this, the pharmacokinetics of prednisolone have never been fully characterized in these patients, and consequently dosing remains empirical. Accurate monitoring of prednisolone, its primary
S L Bramer et al.
Journal of pharmaceutical and biomedical analysis, 26(4), 637-650 (2001-08-23)
An LC/MS/MS method for the simultaneous determination of cilostazol, a quinolinone derivative, and three active metabolites, OPC-13015, OPC-13213, and OPC-13217, in human plasma was developed and validated. Cilostazol, its metabolites, and the internal standard, OPC-3930 were extracted from human plasma
J S Patrick et al.
Analytical biochemistry, 199(1), 125-131 (1991-11-15)
A rapid, isocratic method for the determination of tryptophan in Escherichia coli fermentation broths by reversed-phase HPLC is described. Tryptophan can be measured in fermentations containing either chemically defined media or media with hydrolyzed protein supplements. The procedure was rugged
E Terjéki et al.
Journal of pharmaceutical and biomedical analysis, 24(5-6), 913-920 (2001-03-15)
RGH-1756 (1-(2-methoxy-phenyl)-4-(4-[4-(6-imidazo[2,1-b]-thiazolyl)-phenoxy]-butyl)-piperazine dimethansulphonate) is a novel atypical antipsychotic candidate of Gedeon Richter Ltd. A new HPLC method has been developed and validated for the quantitative determination of RGH-1756 in dog and rat plasma. The compound and the internal standard are
M Carini et al.
Journal of pharmaceutical and biomedical analysis, 18(1-2), 201-211 (1998-12-24)
A study was undertaken for the characterization and quantitative determination of the main urinary metabolites of the non-steroidal anti-inflammatory drug (NSAID) nimesulide (4-nitro-2-phenoxy-methanesulfonanilide) in man following single oral administration (200 mg). Urines were collected from six healthy volunteers at 12
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service