Skip to Content
Merck
All Photos(1)

Documents

59554

Supelco

SUPELCOSIL LC-18 (5 µm) HPLC Columns

L × I.D. 2 cm × 4 mm Supelguard Guard Cartridge pkg of 2 ea, Guard Cartridge holder required for use

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501

product name

SUPELCOSIL LC-18 Supelguard Cartridge, 5 μm particle size, L × I.D. 2 cm × 4 mm

Agency

suitable for USP L1

packaging

pkg of 1 kit

parameter

<70 °C temp. range

technique(s)

HPLC: suitable

L × I.D.

2 cm × 4 mm

matrix

silica gel high purity, spherical

matrix active group

C18 (octadecyl) phase

particle size

5 μm

pore size

120 Å

pH range

2-7.5

application(s)

food and beverages

compatibility

use to protect LC-18, LC-PAH

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

Application

SUPELCOSIL LC-18 Supelguard Cartridge may be used as a guard column along with SUPELCOSIL LC-18 HPLC Column during the analysis of:
  • Synthetic food dyes in commercial soft drinks by ion-pair high performance liquid chromatography (HPLC IP).
  • Drugs in plasma and brain samples by solid-phase extraction (SPE) and protein precipitation in conjunction with HPLC combined with ultraviolet (UV) detection.

Footnote

Kit includes one cartridge, a stand-alone holder, a piece of tubing, and 2 nuts and ferrules.

Legal Information

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Determination of synthetic food dyes in commercial soft drinks by TLC and ion-pair HPLC.
de Andrade FI, et al.
Food Chemistry, 157, 193-198 (2014)
Practice of solid-phase extraction and protein precipitation in the 96-well format combined with high-performance liquid chromatography-ultraviolet detection for the analysis of drugs in plasma and brain.
Rouan MC, et al.
Journal of Chromatography. B, Biomedical Sciences and Applications, 754(1), 45-55 (2001)
K M Matar et al.
Therapeutic drug monitoring, 21(5), 559-566 (1999-10-16)
A simple, rapid, sensitive, and reproducible high-performance liquid chromatographic (HPLC) method for simultaneous determination of the antiepileptic drugs (ethosuximide, primidone, lamotrigine, phenobarbital, phenytoin, and carbamazepine) and two metabolites (carbamazepine-diol and carbamazepine-epoxide) in human plasma is described. The procedure involves extraction
Carola F Ferreyra et al.
Journal of AOAC International, 88(6), 1649-1654 (2006-03-11)
The aim of this research was to develop and validate a sensitive, rapid, easy, and precise reversed-phase liquid chromatography (LC) method for stability studies of bifonazole (I) formulated with tinctures of calendula flower (II). The method was especially developed for
Khaled S Abdelkawy et al.
Biomedical chromatography : BMC, 31(3) (2016-08-25)
A simple, accurate, and reproducible high-performance liquid chromatography (HPLC) method has been developed and validated for the quantification of quercetin (QR) in rat plasma. The method involves a simple protein precipitation procedure to extract both QR and thymoquinone (TQ), the

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service