58230-U
SUPELCOSIL™ LC-18 (5 µm) HPLC Columns
L × I.D. 15 cm × 4.6 mm, HPLC Column
Synonym(s):
Reversed Phase LC-18 Column
About This Item
Recommended Products
product name
SUPELCOSIL™ LC-18 HPLC Column, 5 μm particle size, L × I.D. 15 cm × 4.6 mm
material
stainless steel column
Agency
suitable for USP L1
product line
SUPELCOSIL™
feature
endcapped
packaging
1 ea of
extent of labeling
11.0% carbon loading
parameter
≤70 °C temp. limit
technique(s)
HPLC: suitable
L × I.D.
15 cm × 4.6 mm
surface area
170 m2/g
surface coverage
surface coverage 3.1 μmol/m2
matrix
silica gel, spherical particle platform
fully porous particle
matrix active group
C18 (octadecyl) phase
particle size
5 μm
pore size
120 Å
pH
2-7.5
compatibility
for use with OPA-AA
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Application
guard cartridge
Storage Class Code
11 - Combustible Solids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Protocols
Amino Acid Analysis is the suitable tool for precise determination of protein quantities but also provides detailed information regarding the relative amino.
Chromatograms
application for SPE, application for HPLCOur team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service