85419
Silicone oil AR 200
viscosity ~200 mPa.s, neat(25 °C)
Synonym(s):
Polyphenyl-methylsiloxane
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
form
oil
refractive index
n20/D 1.453
viscosity
~200 mPa.s, neat(25 °C)
density
1.05 g/mL at 20 °C
Related Categories
General description
Silicone oil AR 200 is a polydimethylsiloxane with phenyl groups typically used as a heat transfer or pressure transfer fluid.
Application
Silicone oil AR 200 can be used as:
- A chemical modifier to modify thermosetting phenolic resin to prepare adhesive.
- A dopant for 4′-n-octyl-4-cyano-biphenyl liquid crystal matrix.
Features and Benefits
Especially good thermostability
Storage Class Code
10 - Combustible liquids
WGK
WGK 3
Flash Point(F)
545.0 °F
Flash Point(C)
285 °C
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
C Eckardt et al.
Ophthalmologica. Journal international d'ophtalmologie. International journal of ophthalmology. Zeitschrift fur Augenheilkunde, 201(3), 133-139 (1990-01-01)
Different methylphenylsilicone (MPS) and fluorosilicone (FS) oils having a higher specific gravity than water were investigated as vitreous replacements. Their intraocular tolerance in vitrectomized aphakic rabbit eyes was evaluated for periods of up to 4 months and compared to that
H Kriegs et al.
The Journal of chemical physics, 124(10), 104901-104901 (2006-03-18)
In some polymers, in addition to the usual structural alpha relaxation, a slower alpha' relaxation is observed with a non-Arrhenius temperature dependence. In order to understand better the molecular origin of this alpha' relaxation in poly(methylphenylsiloxane) (PMPS) we have studied
Experience with a silicone resin (polymethylphenylsiloxane) hard contact lens.
H Magatani et al.
The CLAO journal : official publication of the Contact Lens Association of Ophthalmologists, Inc, 9(3), 261-266 (1983-07-01)
O Gyllenhaal et al.
Journal of chromatography, 516(2), 415-426 (1990-09-21)
The supercritical fluid chromatography of intact aliphatic amines with different columns is described. One group of amines was based on N,N-dimethyl-n-octylamine and related primary and secondary amines, and the other on the amino alcohol metoprolol and several of its analogues.
G B Chen et al.
Se pu = Chinese journal of chromatography, 18(4), 343-345 (2003-01-25)
An insoluble beta-cyclodextrin polymer cross-linked with epichlorohydrin was prepared. beta-Cyclodextrin polymer (0.26 g) was treated for 0.5 h by a ultrasonator in the mixed solvent (10 mL) of isopropyl ether, methylene dichloride and benzene with a volume ratio 2:1:2, and
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service