10842
Silicone oil AP 1000
viscosity ~1000 mPa.s, neat(25 °C)
Synonym(s):
Polyphenyl-methylsiloxane
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
refractive index
n20/D 1.512
viscosity
~1000 mPa.s, neat(25 °C)
density
1.09 g/mL at 20 °C
General description
Silicone oil AP 1000 is a polydimethylsiloxane with a high proportion of phenyl groups.
Trace amounts of acids, alkalis, mineral oils, organometallic compounds, and metal salts/oxides are known to reduce the service life of the silicone oil.
Trace amounts of acids, alkalis, mineral oils, organometallic compounds, and metal salts/oxides are known to reduce the service life of the silicone oil.
Application
Silicone oil AP 1000 is useful as:
- pressure transfer oil
- heat transfer oil
- a dielectric in capacitors and transformers
- base fluid of heat resistant lubricants
Features and Benefits
Especially good thermostability (-35°C to +200°C)
Storage Class Code
10 - Combustible liquids
WGK
WGK 3
Flash Point(F)
536.0 °F
Flash Point(C)
280 °C
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Ophthalmologica. Journal international d'ophtalmologie. International journal of ophthalmology. Zeitschrift fur Augenheilkunde, 201(3), 133-139 (1990-01-01)
Different methylphenylsilicone (MPS) and fluorosilicone (FS) oils having a higher specific gravity than water were investigated as vitreous replacements. Their intraocular tolerance in vitrectomized aphakic rabbit eyes was evaluated for periods of up to 4 months and compared to that
The Journal of chemical physics, 124(10), 104901-104901 (2006-03-18)
In some polymers, in addition to the usual structural alpha relaxation, a slower alpha' relaxation is observed with a non-Arrhenius temperature dependence. In order to understand better the molecular origin of this alpha' relaxation in poly(methylphenylsiloxane) (PMPS) we have studied
Journal of chromatography, 516(2), 415-426 (1990-09-21)
The supercritical fluid chromatography of intact aliphatic amines with different columns is described. One group of amines was based on N,N-dimethyl-n-octylamine and related primary and secondary amines, and the other on the amino alcohol metoprolol and several of its analogues.
Experience with a silicone resin (polymethylphenylsiloxane) hard contact lens.
The CLAO journal : official publication of the Contact Lens Association of Ophthalmologists, Inc, 9(3), 261-266 (1983-07-01)
Se pu = Chinese journal of chromatography, 18(4), 343-345 (2003-01-25)
An insoluble beta-cyclodextrin polymer cross-linked with epichlorohydrin was prepared. beta-Cyclodextrin polymer (0.26 g) was treated for 0.5 h by a ultrasonator in the mixed solvent (10 mL) of isopropyl ether, methylene dichloride and benzene with a volume ratio 2:1:2, and
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service