378321
Silicone oil
viscosity 10 cSt (25 °C)
Synonym(s):
PDMS, Polydimethylsiloxane
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
vapor density
>1 (vs air)
vapor pressure
<5 mmHg ( 25 °C)
5 mmHg ( 20 °C)
form
liquid
refractive index
n20/D 1.403 (lit.)
viscosity
10 cSt(25 °C)
bp
>140 °C/0.002 mmHg (lit.)
density
0.93 g/mL at 25 °C
Looking for similar products? Visit Product Comparison Guide
General description
Silicon oils constitute a group of hydrophobicpolymeric compounds with a linear chain of siloxanerepeating units (–Si–O) and a variety of side chains. Owing to their uniqueproperties like wettability, lubrication, smooth gliding behavior, andmechanical strength, they are widely used in electric insulators, anti-foaming,laboratories, and lubricants.
Silicone oil is a low viscosity, liquid polymerized, siloxane with organic side chains. Silicone oil exhibits antimicrobial activity against endopthalmitis causing microorganisms under in vitro conditions.
Application
Silicone oilcan be used as an intraocular liquid in vitreoretinal surgery as it canmaintain the adhesion between the retina and retinal pigment epithelium.
It can be used in a two-phase partitioning bioreactor totreat gas effluents. Silicon oils are compatible with the aqueous phase andlead to better emulsion between the two phases.
Itcan also be used to generate hydrophobic coatings on glass surfaces.(4)
It can be used in a two-phase partitioning bioreactor totreat gas effluents. Silicon oils are compatible with the aqueous phase andlead to better emulsion between the two phases.
Itcan also be used to generate hydrophobic coatings on glass surfaces.(4)
Features and Benefits
- High spreading power
- Non-toxic
- High lubricity
- Formation of stable film strips
- Goodstability
Storage Class Code
10 - Combustible liquids
WGK
WGK 1
Flash Point(F)
214.0 °F - closed cup
Flash Point(C)
101.1 °C - closed cup
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Graefe's archive for clinical and experimental ophthalmology = Albrecht von Graefes Archiv fur klinische und experimentelle Ophthalmologie, 249(6), 821-826 (2010-11-17)
Several surgical techniques have been described for the treatment of retinal detachment (RD) associated to myopic macular hole (MMH). In this retrospective study, the anatomical and functional outcomes of pars plana vitrectomy (PPV) with long-term tamponade, using either 1000 cSt
Optics express, 26(15), 19115-19122 (2018-08-17)
We experimentally demonstrate light-flow interaction, in which the angular momentum of circulating light excites micro-vortices. In contrast with the solid-phase of matter, where one has to overcome static friction in order to start motion, liquids have no "static drag." Relevant
Applied biochemistry and biotechnology, 153(1-3), 67-79 (2009-01-22)
A two-phase partitioning bioreactor to treat gas effluents polluted by volatile organic compound has been developed. In this work, both the mass transfer of isopropylbenzene (IPB) and oxygen have been considered in relation to their influence on the hydrodynamics of
Biomaterials, 34(12), 2991-3001 (2013-01-30)
We have recently demonstrated strong nuclear deformation of SaOs-2 osteosarcoma cells on poly-L-lactic acid (PLLA) micropillar substrates. In the present study, we first demonstrated that chemical and mechanical properties of the micropillar substrates have no dominant effect on deformation. However
Lab on a chip, 13(7), 1302-1307 (2013-02-07)
Resistive-pulse sensing (RPS), which is based on measuring the current pulse produced when a single particle transits a pore or channel, is an extremely versatile technique used to determine the size and concentration of cells and viruses and to detect
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service