L8404
Linoleic acid methyl ester, cis/trans-isomers
Synonym(s):
Linoleic Acid Methyl Ester Isomers
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352211
NACRES:
NA.25
Recommended Products
biological source
synthetic (organic)
form
liquid
functional group
ester
lipid type
omega FAs
shipped in
ambient
storage temp.
−20°C
Related Categories
Packaging
Sealed ampule
Other Notes
Contains methyl esters of each of the following with the approx. weight percentage of each component as indicated.
trans-9,trans-12-Octadecadienoic acid (50%)
cis-9,trans-12-Octadecadienoic acid (20%)
trans-9,cis-12-Octadecadienoic acid (20%)
cis-9,cis-12-Octadecadienoic acid (10%)
These isomers are found as triglycerides in partially hydrogenated vegetable oils and margarines.
trans-9,trans-12-Octadecadienoic acid (50%)
cis-9,trans-12-Octadecadienoic acid (20%)
trans-9,cis-12-Octadecadienoic acid (20%)
cis-9,cis-12-Octadecadienoic acid (10%)
These isomers are found as triglycerides in partially hydrogenated vegetable oils and margarines.
Storage Class Code
10 - Combustible liquids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Ratnayake, W.M.N. and Pelletier, G.
Journal of the American Oil Chemists' Society, 69, 95-95 (1992)
Z Y Chen et al.
Lipids, 30(1), 15-21 (1995-01-01)
The fatty acid composition, total trans content (i.e., sum of all the fatty acids which may have one or more trans double bonds) and geometric and positional isomer distribution of unsaturated fatty acids of 198 human milk samples collected in
P G Toral et al.
Journal of dairy science, 99(2), 1133-1144 (2015-12-03)
Supplementation of dairy ewe diet with marine lipids may be an effective strategy for modulating milk fatty acid composition but induces milk fat depression (MFD). This syndrome has been associated with a shortage of 18:0 for uptake and Δ(9)-desaturation that
Sabine Ferneborg et al.
The Journal of dairy research, 84(4), 453-463 (2017-11-21)
It has been well established that milk yield is affected both by milking frequency and due to the removal of residual milk, but the influence of a combination of these factors is unclear. In this study, four mid-lactation cows were
Gonzalo Hervás et al.
Animals : an open access journal from MDPI, 11(8) (2021-08-28)
Lipids of different unsaturation degree were added to dairy ewe diet to test the hypothesis that unsaturated oils would modulate milk fatty acid (FA) profile without impairing or even improving feed efficiency. To this aim, we examined milk FA profile
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service