Skip to Content
Merck
All Photos(1)

Key Documents

D9188

KIMBLE Dounce tissue grinder set

40 mL complete

Synonym(s):

885300-0040, Dounce Tissue Grinder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.22

material

glass

feature

autoclavable

manufacturer/tradename

Kimble® 885300-0040

pestle A clearance

0.0030-0.0060 in.

pestle B clearance

0.0010-0.0030 in.

working volume × L

40 mL × 215 mm

Looking for similar products? Visit Product Comparison Guide

General description

Designed primarily for cellular work where the nucleus remains intact after homogenization. All-glass construction. Two pestles are supplied with each complete set. Large clearance pestle is used for the initial sample reduction. Small clearance pestle is used to form the final homogenate.

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Yue Zong et al.
Cell research, 29(6), 460-473 (2019-04-06)
AMPK, a master regulator of metabolic homeostasis, is activated by both AMP-dependent and AMP-independent mechanisms. The conditions under which these different mechanisms operate, and their biological implications are unclear. Here, we show that, depending on the degree of elevation of

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service