Skip to Content
Merck
All Photos(1)

Key Documents

P0610

Dounce tissue grinder pestle

Large clearance, working volume 7 mL

Synonym(s):

885301-0007

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
eCl@ss:
32080115
NACRES:
NB.22

material

glass

working volume

7 mL

Looking for similar products? Visit Product Comparison Guide

General description

Designed primarily for cellular work where the nucleus remains intact after homogenization.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Yuezhou Wang et al.
Cell chemical biology, 27(11), 1359-1370 (2020-07-11)
Multidrug resistance (MDR) in cancer remains a major challenge for the success of chemotherapy. Natural products have been a rich source for the discovery of drugs against MDR cancers. Here, we applied high-throughput cytotoxicity screening of an in-house natural product
Yue Zong et al.
Cell research, 29(6), 460-473 (2019-04-06)
AMPK, a master regulator of metabolic homeostasis, is activated by both AMP-dependent and AMP-independent mechanisms. The conditions under which these different mechanisms operate, and their biological implications are unclear. Here, we show that, depending on the degree of elevation of
Mengqi Li et al.
Cell metabolism, 30(3), 508-524 (2019-06-18)
Fructose-1,6-bisphosphate (FBP) aldolase links sensing of declining glucose availability to AMPK activation via the lysosomal pathway. However, how aldolase transmits lack of occupancy by FBP to AMPK activation remains unclear. Here, we show that FBP-unoccupied aldolase interacts with and inhibits

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service